Shop All Food Service Appliance Parts
Blodgett
Element Assembly, 208V, 5000W
Mfr # 19118
Zoro # G7415134
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CTB, CTB POPEYES, CTBR, CTBR POPEYES
- For Use With Mfr. Model Number CTB, CTB POPEYES, CTBR, CTBR POPEYES
- Fits Brand Blodgett
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blodgett
- MFR # 19118
- Zoro # G7415134
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Element Assembly, 208V, 5000W |
For Use With | CTB, CTB POPEYES, CTBR, CTBR POPEYES |
For Use With Mfr. Model Number | CTB, CTB POPEYES, CTBR, CTBR POPEYES |
Fits Brand | Blodgett |
Description
Element Assembly, 208V, 5000W, Fits Brand Blodgett, For Use With Mfr. Model Number CTB, CTB POPEYES, CTBR, CTBR POPEYES, For Use With CTB, CTB POPEYES, CTBR, CTBR POPEYES
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Square, 8 Pins, 5 A (P2RFZ-08-E)
- STANCO REFLCTR BOWL 6"" 12PK L/N (5075-6B)
- DANBY Chest Freezer, 33 1/4" H, 44" W, 10 cu ft (DCF100A5WDB)
- RINNAI Water Supply Filter Assy (107000317)
- BLODGETT Bezel, Steel Frame (D0125)
- BLODGETT Motor, 2-Speed, 208-240V, 1/3Hp, 1725/1140 For - Part# Bl32244 (BL32244)
- BLODGETT Spark Box Assembly (20348)
- BLODGETT Ignition Control (20821)
- BLODGETT Orifice (19409)
- BLODGETT Power Relay (36603)
- HOBART Capacitor (00-070487-00001)
- Blodgett Food Service Appliance Parts