Shop All Food Service Appliance Parts
Blodgett
Element Assembly, 208V, 10000W
Mfr # 33245
Zoro # G7296624
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, ZEPHAIRE 240E PLUS, ZEPHAIRE E
- For Use With Mfr. Model Number MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, ZEPHAIRE 240E PLUS, ZEPHAIRE E
- Fits Brand Blodgett
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blodgett
- MFR # 33245
- Zoro # G7296624
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Element Assembly, 208V, 10000W |
For Use With | MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, ZEPHAIRE 240E PLUS, ZEPHAIRE E |
For Use With Mfr. Model Number | MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, ZEPHAIRE 240E PLUS, ZEPHAIRE E |
Fits Brand | Blodgett |
Description
Element Assembly, 208V, 10000W, Fits Brand Blodgett, For Use With Mfr. Model Number MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, ZEPHAIRE 240E PLUS, ZEPHAIRE E, For Use With MARK V SERIES, MARK V XCEL SERIES, MARK V-IIIH, MARK V-IIIHD, SHO-E, ZEPHAIRE 240E PLUS, ZEPHAIRE E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Halogen Lamp (WB08X10057)
- ORGANA TEA Chamomile Lemon, Soft Tea Pods, PK108 PK (310051)
- EVERGREEN Paper Bands Napkin 4.25x1.5 Red, PK20000 (N9S299)
- RANDELL Door Gasket 25 15/16" X 57 1/2" (IN GSK0113)
- BLODGETT Heating Element - 208V, 12Kw (41367)
- BLODGETT Pressure Lock (36606)
- BLODGETT Switch, Rocker, Spdt, Red (6498)
- BLODGETT THERMOSTAT 300-650, FDH, 1/2" for Blodgett - Part# BL11529 (BL11529)
- BLODGETT Square Cooling Fan (60124)
- BLODGETT Board, Vcii, I/O Module (62329)
- SAN JAMAR EzFit Lid Cvr Trim Ring Door Cvr (L2400CKIT)
- Blodgett Food Service Appliance Parts