Shop All Transformers
Block
Voltage Transformer, 63 VA, 380V, 550/575/600V
Mfr # CEST 63 VA 615788
Zoro # G508668952
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 550/575/600V
- Output Voltage - Transformer 380V
- VA Rating - Transformer 63 VA
- Phase - Electrical 1
- Phase 1PH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # CEST 63 VA 615788
- Zoro # G508668952
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Input Voltage - Transformer | 550/575/600V |
Output Voltage - Transformer | 380V |
VA Rating - Transformer | 63 VA |
Phase - Electrical | 1 |
Phase | 1PH |
Primary Voltage | 550 V-AC, 575 V-AC, 600 V-AC |
Secondary Voltage | 380 V-AC |
Description
1Ph 550/575/600V-Ac 380V-Ac Voltage Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, No Key (10250T22KB)
- TYPE CH Eaton air conditioning disconnect, 60A, 120/240V (DPU 222RP)
- SIEMENS Control Transformer, 250 VA, 55°C, 120V AC, 240/480V AC (MT0250A)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120/240V AC (TB250N001F2)
- ACME ELECTRIC Low Voltage Distribution Transformer, 5 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2530144S)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- DAYTON Control Transformer, 50 VA, 55°C, 120V AC, 208/277V AC (31EH26)
- Block Power Distribution