Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 5" Trpl Swivel Eye Deadman
Mfr # 05048-3-DM
Zoro # G8332302
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 05048-3-DM
- Zoro # G8332302
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 5" Trpl Swivel Eye Deadman |
Description
Pulley Block, 5 In. Trpl Swivel Eye Deadman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Knobby, 375 lb. Load Rating (53CM70)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Silver (EE2802TFX20)
- WERNER Duty Rating Label Replacement, 375 lb. (LDR375)
- DEMAG Safety Catch Set (71851633)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1743)
- PETZL Pulley with Fixed Point, Aluminum, Yellow (P05W)
- SUPERWINCH Snatch Block (90-20508)
- NATIONAL HARDWARE Pulley Zinc Plated 3In (N220-004)
- Block Lifting Hardware