Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 5" Fixed Eye Clear, Work L
Mfr # 05068-DM
Zoro # G8332248
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Block
- MFR # 05068-DM
- Zoro # G8332248
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 5" Fixed Eye Clear, Work L |
Description
Pulley Block, 5 In. Fixed Eye Clear, Work L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS2-1532-6PH)
- LIFT-ALL Web Sling, Type 3, 17 ft L, 2 in W, Polyester, Silver (EE1802TFX17)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB404872)
- VESTIL 130 H Steel 10 Steps (LAD-MM-10-P-YL)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- RONSTAN Sgl Pulley, Ferrule Fixed Eye, 3/16In (RF663)
- CDCO CDCO 225A V-Grooved Pulley, 5/8 in Dia Bore, 2-1/4 in OD (225A)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550404)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP68X1-1/8 KWY 1/4 X 1/8)
- ZORO SELECT Fixed Eye Pully, Chrome (1RCG6)
- Block Blocks, Sheaves & Pulleys