Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 5" Dbl Swivel Eye Deadman
Mfr # 05048-2-DM
Zoro # G8336003
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 05048-2-DM
- Zoro # G8336003
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 5" Dbl Swivel Eye Deadman |
Description
Pulley Block, 5 In. Dbl Swivel Eye Deadman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (1VW55)
- LOUISVILLE 8 ft Aluminum Stepladder, 300 lb Capacity (AS3008)
- CAMPBELL ZincPlated Steel Welded Ring 200 lb (T7661361)
- ALL GEAR Bull Rope, PES/Nylon, 9/16In. dia., 150ft L (AGBR916150)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- PEERLESS Tiller Rope Guide, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-010-10786-)
- ZORO SELECT Pulley Block On Plate, Fibrous Rope, 1/2 in Max Cable Size, 1,650 lb Max Load, None (RF51171)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP56X1 KWY 1/4 X 1/8)
- PEERLESS Cheek Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-13-86-)
- CAMPBELL CHAIN & FITTINGS Campbell 2-1/2 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550303)
- Block Blocks, Sheaves & Pulleys