Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 3.5" Trpl Swivel Eye Deadm
Mfr # 03548-3-DM
Zoro # G8336938
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 03548-3-DM
- Zoro # G8336938
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 3.5" Trpl Swivel Eye Deadm |
Description
Pulley Block, 3.5 In. Trpl Swivel Eye Deadm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Drum Dolly, 1000 lb, 5-3/8 In H (6FVJ4)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A6E10B4C1P6)
- WOODS POWR-GRIP Suction Cup Mount, 4.5 Dia, 1/4-20x3/8 (LJ45AMP1420T38L)
- ZORO SELECT Solid Rubber Wheel, 6 in., 200 lb., Symmtrc (1NXB4)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Joist Mount Pulley (T7551522)
- RONSTAN Wire Block, Wire Rope, 1/4 in Max Cable Size, 1,870 lb Max Load, Natural (RF103)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Pulley (T7550501)
- MIDWEST FASTENER 1" Nickel Swivel Double Pulley 5PK (52233)
- Block Lifting Hardware