Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 3.5" Swvl Hk W/ Deadman Fi
Mfr # 03578-3/8-2-DM
Zoro # G8336624
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 03578-3/8-2-DM
- Zoro # G8336624
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 3.5" Swvl Hk W/ Deadman Fi |
Description
Pulley Block, 3.5 In. Swvl Hk W/ Deadman Fi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft Fiberglass Stepladder, 250 lb Capacity (FS2008)
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H20)
- KNUFFI Corner Guard, Rounded, Black (60-6700-3)
- PRO-LINE Plate Caster Kit, Polyurethane, 275 lb, PK4 (TLC-4HDQS)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Wall-Ceiling Pulley (T7550502)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (04375)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX61)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (02048-2-C)
- Block Blocks, Sheaves & Pulleys