Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 3.5" Fixed Eye Clear, Work
Mfr # 03568-2-DM
Zoro # G8335592
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 03568-2-DM
- Zoro # G8335592
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 3.5" Fixed Eye Clear, Work |
Description
Pulley Block, 3.5 In. Fixed Eye Clear, Work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Cast Iron, 4 in, 700 lb (1NWH8)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, Blk (1UKX5)
- LITTLE GIANT LADDERS Vertical Paint Tray (15050-001)
- HARRINGTON Manual Chain Hoist, 6000 lb., 10 ft. Lift (G-NTH030-10)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D Nickel Copper Ridge Eye Double Sheave Rigid Eye Pulley (T7655202N)
- RONSTAN Pulley Block, Fibrous Rope, 1,650 lb Max Load, Painted (RF51101)
- RONSTAN Pulley Block, Fibrous Rope, 1/2 in Max Cable Size, 1,760 lb Max Load, Natural (RF50171HL)
- SUPERWINCH Pulley Block (2229A)
- KLEIN TOOLS Block and Tackle, Spliced to Block 268, w/Hook 258 (H1802-30S)
- Block Lifting Hardware