Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 3.5" Dbl Swivel Eye Deadma
Mfr # 03548-3/8-2-DM
Zoro # G8336536
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Block
- MFR # 03548-3/8-2-DM
- Zoro # G8336536
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 3.5" Dbl Swivel Eye Deadma |
Description
Pulley Block, 3.5 In. Dbl Swivel Eye Deadma
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 6 ft Fiberglass Stepladder (36606)
- US CARGO CONTROL 3/8" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOS-8)
- CHECKERS Wheel Chock, 11 In H, Urethane, Yellow (MC3009)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726P)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- PETZL Double Pulley, Prusik Minding, 5171 lb. (P66A)
- CAMPBELL CHAIN & FITTINGS Rigid Eye Pulley 3" (T7550404)
- HOMESTEAD We Mb-70 Block (HO2631620)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (00358-C)
- Block Lifting Hardware