Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 3.5" Dbl Swivel Eye Deadma
Mfr # 03548-2-DM
Zoro # G8334348
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Block
- MFR # 03548-2-DM
- Zoro # G8334348
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 3.5" Dbl Swivel Eye Deadma |
Description
Pulley Block, 3.5 In. Dbl Swivel Eye Deadma
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- SNAP-LOC Cargo Strap, Ratchet, 8 ft., 833 lb. (SLTHS108RR)
- DAYTON Modular Powered-Lift/Manual-Push Platform Lift Truck with Workbench, Powered/Manual (2MPU8)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 117In (5JEV4)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX83)
- MIDWEST FASTENER 3/4" Nickel Swivel Single Pulley 5PK (52223)
- INDUSCO Jaw & Eye Swivel, 2250 lb Max Load, Galvanized (C1186300061)
- NATIONAL HARDWARE Pulley Zinc Plated 3In (N220-020)
- ISC Compact Rigging Pulley (13mm Rope Max) (36219)
- BROWNING VL VM VP Variable Pitch Sheaves-600 (1VP34X3/4 KWY 3/16 X 3/32)
- Block Blocks, Sheaves & Pulleys