Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 3" Swvl Hk W/ Ddman Fixed
Mfr # 03078-5/16-3-DM
Zoro # G8337412
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 03078-5/16-3-DM
- Zoro # G8337412
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 3" Swvl Hk W/ Ddman Fixed |
Description
Pulley Block, 3 In. Swvl Hk W/ Ddman Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Strip Door, 8 ft. Opening Height, Black (999-00806)
- US CARGO CONTROL 7/16" Galvanized Screw Pin Anchor Shackle - Import - 1.5 Ton (SPAS716)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- VESTIL Steel Tensioner Tool (PKG-ST)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- YORK SOURCE1 Sheave Variable 1 Grv 0875 Bore 1Vl44 (S1-02804764700)
- CAMPBELL CHAIN & FITTINGS 3001K, 5” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205535)
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- BROWNING Split Taper B Sheaves-600 (2TB40 KWY 3/8 X1/8)
- Block Blocks, Sheaves & Pulleys