Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 3" Sheave, 5/16" Bolt, PK 4
Mfr # 03048-5/16-BLT
Zoro # G8332975
product price: $26.25
/pk 4, $6.56/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 03048-5/16-BLT
- Zoro # G8332975
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 3" Sheave, 5/16" Bolt,PK 4 |
Description
Pulley Block, 3 In. Sheave, 5/16 In. Bolt,PK 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" Flat Snap Hook, 3300lbs, yellow zinc (FSH05)
- LYON Plywood Support (DD65836)
- MAGLINER Hand Truck, Self-Stabilizing (HRK55AUA43)
- XPOSE SAFETY Ball Bungees Black 6 in , 100PK (BB-6B-100-X)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- CAMPBELL CHAIN & FITTINGS Campbell 3 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550404)
- CAMPBELL CHAIN & FITTINGS 3002AF, 6” Double, Regular Wood Shell Block, Bronze Bushed, Galvanized (7207136)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (00308-C)
- RONSTAN Sheave, Fibrous Rope, 3/8 in Max Cable Size, 1,100 lb Max Load, Plain (RF1767)
- Block Blocks, Sheaves & Pulleys