Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 2.5" Swvl Hk W/ Deadm, PK 2
Mfr # 02578-1/8-3-DM
Zoro # G8338697
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Block
- MFR # 02578-1/8-3-DM
- Zoro # G8338697
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 2.5" Swvl Hk W/ Deadm,PK 2 |
Description
Pulley Block, 2.5 In. Swvl Hk W/ Deadm,PK 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 93In (5JEV2)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- ZORO SELECT Convertible Hand Truck, Polyurethane Whl (24L330)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D Nickel Copper Ridge Eye Double Sheave Rigid Eye Pulley (T7655202N)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX73)
- BARON Baron 0173ZD-3-4 Single Swivel Rope Pulley Cast Iron- .75 In. (6402192)
- YORK SOURCE1 Sheave Fixed 1 Grv 1 Bore Ak56 (S1-02812363700)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- Block Lifting Hardware