Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 2.5" Low Profile Sgl, PK 3
Mfr # D00258-1/8
Zoro # G8332738
product price: $31.59
/pk 3, $10.53/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # D00258-1/8
- Zoro # G8332738
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 2.5" Low Profile Sgl ,PK 3 |
Description
Pulley Block, 2.5 In. Low Profile Sgl ,PK 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Trolley, Steel, 1000 lb. (PTF2005)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (38124)
- KLEIN TOOLS Swivel Anchor Hook (259)
- FAIRBANKS Casters, Polyolefin Swivel, 6" (N22-6-PDR)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- YORK SOURCE1 Sheave Fixed 1 Grv 1 Bore Ak56 (S1-02812363700)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-29-86-)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 550 lb Max Load, Plain (RF1743)
- ZORO SELECT Pulley Block, Fibrous Rope, 9/16 in Max Cable Size, 2,430 lb Max Load, None (RF66100)
- Block Lifting Hardware