Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 2.5" Fixed Eye Clear, PK 2
Mfr # 02568-2-DM
Zoro # G8334497
product price: $50.95
/pk 2, $25.48/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 02568-2-DM
- Zoro # G8334497
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 2.5" Fixed Eye Clear,,PK 2 |
Description
Pulley Block, 2.5 In. Fixed Eye Clear,,PK 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- BALLYMORE 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (CL-8-14)
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- US CARGO CONTROL Flanged End Cap for Airline-Style L-Track (ATECF)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- ZORO SELECT Pulley Block, Fibrous Rope, 9/16 in Max Cable Size, 2,430 lb Max Load, None (RF66100)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-146C16)
- ROTO HAMMER CHAIN WHEEL OPERATOR OTHER PULLEYS & SHEAVES (C-30)
- INDUSCO Snatch Shackle, Block, 2T, 3", 3/8", W/R (C0616900202)
- SURTEK Swivel Eye Pulley 34 (151035)
- Block Lifting Hardware