Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 2.5" Fixed Eye Clear, PK 2
Mfr # 02568-1/8-3-DM
Zoro # G8334682
product price: $79.69
/pk 2, $39.85/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 02568-1/8-3-DM
- Zoro # G8334682
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 2.5" Fixed Eye Clear,,PK 2 |
Description
Pulley Block, 2.5 In. Fixed Eye Clear,,PK 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- VESTIL 2 Step Yellow Polyethylene Nestable with Hand and Back Rails (SPN-2-YL-HR-BR)
- ZORO SELECT Wire High Cart, Heavy Duty, 18x36x39 In (1ECJ2)
- WARN INDUSTRIES WINCH ACCESSORIES, WIR ROPE ASSY 16-125'W (38312)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550301)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (6I-8T6)
- POWR-PULL MAASDAM Snap Block, Maasdam (8049)
- BROWNING Split Taper B Sheaves (3TB200 KWY 1/2 X 1/4)
- Block Blocks, Sheaves & Pulleys