Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 2.5" Fixed Eye Clear, PK 2
Mfr # 02568-1/8-2-DM
Zoro # G8333693
product price: $50.95
/pk 2, $25.48/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 02568-1/8-2-DM
- Zoro # G8333693
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 2.5" Fixed Eye Clear,,PK 2 |
Description
Pulley Block, 2.5 In. Fixed Eye Clear,,PK 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Guard Rail, 10 ft. L, 4 In. H (MPBR10-YEL)
- BULLDOG WINCH Winch Cover, Neoprene, Powersports 2k & 3k side drum (20192)
- MAG-MATE Replacement Capacity Sticker (900204)
- ERIEZ SafeHold Permanent Lift Magnet XPL-17/12 (XPL-17/12)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- RONSTAN Pulley, Flat Mount, 3/8In (RF40171)
- BULLDOG WINCH Pulley Block, 30k BS, 12k WLL (20028)
- RONSTAN Pulley Block, Wire Rope, 5/32 in Max Cable Size, 1,100 lb Max Load, Natural (RF40100HL)
- KLEIN TOOLS Self-locking Block Without Rope and Hook (267)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 3" (T7550304)
- Block Lifting Hardware