Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 2" Swivel Hook Clear, PK 2
Mfr # 02078-2-DM
Zoro # G8332966
product price: $48.79
/pk 2, $24.40/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 02078-2-DM
- Zoro # G8332966
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 2" Swivel Hook Clear,,PK 2 |
Description
Pulley Block, 2 In. Swivel Hook Clear,,PK 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- VESTIL HEFTI-LIFT ATTACH ROLLER PLATFORM (HYDC-RP)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 2 In (MB709224)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 200 ft. L (AGPTL18200)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- RONSTAN Sheave, Fibrous Rope, 1/2 in Max Cable Size, 260 lb Max Load, Plain (RF128)
- MIDWEST FASTENER 1" Nickel Fixed Eye Single Pulley 5PK (52227)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load (3-000-18-86-)
- BULLDOG WINCH Pulley Block, 30k BS, 12k WLL (20028)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 3" sheave) (4050S3)
- Block Lifting Hardware