Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 2" Fixed Eye Pulley B, PK 4
Mfr # 02068-DM
Zoro # G8332214
product price: $27.99
/pk 4, $7.00/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 02068-DM
- Zoro # G8332214
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 2" Fixed Eye Pulley B,PK 4 |
Description
Pulley Block, 2 In. Fixed Eye Pulley B,PK 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB250272)
- WERNER Extension Plank, 8 ft. L, 2 In. H (PA208)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/4" x 4' - Domestic (SW1-14-4-D)
- ZORO SELECT Caster Wheel, 800 lb., 5 D x 2 In. (1ULT2)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- ZORO SELECT 3In Hand Line Block Latched Swivel Hook, 1000 lb Max Load, Zinc Plated (7380300)
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-100-25-86-)
- CROSBY Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (109064)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (00358-C)
- Block Blocks, Sheaves & Pulleys