Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 2" Fixed Eye Pulley B, PK 2
Mfr # 02068-3-DM
Zoro # G8335303
product price: $59.59
/pk 2, $29.80/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 02068-3-DM
- Zoro # G8335303
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 2" Fixed Eye Pulley B,PK 2 |
Description
Pulley Block, 2 In. Fixed Eye Pulley B,PK 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Clevis Sling Hook, 3/8", 8800 lb. (KHS100)
- CASTERHQ 3"x1-1/4" GRAY IRON SEMI STEEL WHEEL, 250 LBS CAPACITY (STL3x125)
- MAASDAM 100 ft. Rope Ratchet Puller with 19 in. Handle (A-100)
- LOUISVILLE Label Kit (PK-FS1300HD)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- ZORO SELECT Fixed Eye Pully, Chrome (1RCH8)
- PEERLESS Pulley Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-030-29-86-)
- RONSTAN Sheave, Fibrous Rope, 1/4 in Max Cable Size, 660 lb Max Load, Plain (RF1020)
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- Block Blocks, Sheaves & Pulleys