Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 1.5" Trpl Swivel Eye, PK 2
Mfr # 01548-3-DM
Zoro # G8333438
product price: $48.89
/pk 2, $24.45/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 01548-3-DM
- Zoro # G8333438
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 1.5" Trpl Swivel Eye ,PK 2 |
Description
Pulley Block, 1.5 In. Trpl Swivel Eye ,PK 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 1-3/8In (1KB15)
- ZORO SELECT Swivel Plate Caster, Rubber, 5 in., 400 lb. (1NWJ4)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 350 lb. (DCIT03101S001)
- FLEXCO Alligator Lacing, #15, L36 In, PK4 (28001440)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Sheave, 1/2" Bol, PK 3 (03548-3/8-BLT)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- NATIONAL HARDWARE Pulley Nickel 3/4In (N243-576)
- PETZL Pro Traxion Progress Capture Pulley (P055AA00)
- RONSTAN Sgl Pulley, Ferrule Fixed Eye, 3/16In (RF663)
- ZORO SELECT Wall/Ceiling Mount Pulley, Zinc (1RCT1)
- Block Lifting Hardware