Shop All Blocks, Sheaves & Pulleys
Block
Pulley Block, 1.5" Sheave, 5/16" Bo, PK 7
Mfr # 01548-BLT
Zoro # G8335242
product price: $13.79
/pk 7, $1.97/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Block
- MFR # 01548-BLT
- Zoro # G8335242
- Country of Origin United States
- Category Blocks, Sheaves & Pulleys
Details
Item | Pulley Block, 1.5" Sheave, 5/16" Bo,PK 7 |
Description
Pulley Block, 1.5 In. Sheave, 5/16 In. Bo,PK 7, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 12" X 14" Loading Dock Bumper (B4512-14)
- TANIS Strip Brush Holder, Sz 1 In, 96 In L, PK10 (AH402496CF)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- DAYTON Bridge Crane Kit, Cap 1000Lb (4ZV97)
- BLOCK Pulley Block, 3.5" Dbl Swivel Eye Deadma (03548-2-DM)
- BLOCK Pulley Block, 3.5" Swivel Eye Deadman Cl (03548-DM)
- VAN BEEST Shackle, 1" (GPGHBB25)
- CROSBY Snatch Block, Wire Rope, 3/4 in Max Cable Size, 16,000 lb Max Load, Painted (109126)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-146C16)
- CROSBY Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (109064)
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Fixed Eye Single Sheave Rigid Eye Pulley (T7550401)
- Block Blocks, Sheaves & Pulleys