Shop All Toys & Games
Blippi
My First Science Kit, Sink or Float
Mfr # 6112
Zoro # G701242935
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Material Plastic, paper, corrugate
- Recommended Grade Grade PK+
- Color Assorted
- Includes 1 scale, 1 beaker, 1 test tube with lid, 1 ping pong ball, 1 rubber ball, instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blippi
- MFR # 6112
- Zoro # G701242935
- UPC # 813268017006
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ years |
Material | Plastic, paper, corrugate |
Recommended Grade | Grade PK+ |
Color | Assorted |
Includes | 1 scale, 1 beaker, 1 test tube with lid, 1 ping pong ball, 1 rubber ball, instructions |
Description
Get ready to dive head-first into the magical world of physics with Blippi! Discover which items float and which sink in a fun and educational way with our complete kids science kit for budding scientists! Includes a handy weighing scale, a plastic beaker, a funnel, a ping pong ball and more accessories for fun experiments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 28" x 28" x 6", Kraft, 10/Bundle (493T56)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Black, PK12 (82001)
- POST-IT Note, Post-It, 1.5"X2", PK12 (653YW)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 0/32)
- BLIPPI My First Science Kit, Colors (6110)
- EUREKA Tub of Letter Tiles, 176 Pieces (867410)
- MELISSA & DOUG Self-Correcting Wooden Number Puzzles (2542)
- PRESSMAN Wheel of Fortune Game (5563)
- BLIP TOYS License 2 Play Funactic Foam Spray Foam Assorted 1 pc (70019-24)
- EDUSHAPE Sensory Opaque Ball, 4in Diameter, PK4 (705174)
- THE MOUNTAIN VALLEY® SPRING WATER Master Pieces 11815 Educational USA Map State Shaped Puzzle (11815)
- Blippi Toys & Games