Shop All LED Message Displays
Blinkersigns
Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar
Mfr # 2180-00235
Zoro # G9416531
Free Shipping & Returns
$2,067.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Stop
- Power Requirements Solar
- Legend/Background Color White/Red
- Includes Battery Charger, Tool for Solar Panel Installation
- Standards FHWA Minimum Retroreflectivity, MUTCD Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blinkersigns
- MFR # 2180-00235
- Zoro # G9416531
- Country of Origin United States
- Category LED Message Displays
Dimensions
Sign Width | 24 in |
Sign Height | 24 in |
Solar Panel Dimensions | 14 in x 15 1/2 in |
Enclosure Dimensions | 23 in x 2 3/8 in |
Mounting Hole Dia. | 0.375 in |
Description
LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red (98221)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-549-YL)
- FLEX-TRED AntiSlip Safety Tape - 2" x 60’ / Sparkle Black-Roll (SB.0260.R)
- HY-KO 8In Stencil, 3PK (A10691)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- CM GLOBAL Custom Backlit Sign, 27-3/4" L, 2-3/4" W (VH-01-RC)
- CM GLOBAL Custom Backlit Sign, 20" L, Plastic, 1" W (425-10-DBH)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- NMC Virtual Led Sign Projector (VSP4)
- Blinkersigns Signs