Shop All LED Message Displays
Blinkersigns
Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C
Mfr # 2180-C00193
Zoro # G9416547
Free Shipping & Returns
$2,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop
- Legend Style Text
- Housing Material Aluminum
- Power Requirements 110V AC
- MUTCD Code R1-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blinkersigns
- MFR # 2180-C00193
- Zoro # G9416547
- Country of Origin United States
- Category LED Message Displays
Dimensions
Sign Width | 24 in |
Sign Height | 30 in |
Mounting Hole Dia. | 2.375 in |
Enclosure Dimensions | 3 1/16 in x 5 13/16 in x 2 in |
Description
LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Sign Header Text Color White, Sign Legend Style Text, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- JJ KELLER Handbook, Drug/Alcohol, English, PK10 (38797)
- CHILL-ITS BY ERGODYNE Bandana, Red, Western (6705)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KA24)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- ALPINE INDUSTRIES 19" x 10" LED Rectangular Beer Sign with Two Display Modes, PK2 (ALP497-14-2pk)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- FEDERAL SIGNAL LED Message Display Sign, Amber, 3" H (MB1-A)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- Blinkersigns LED Message Displays