Shop All Traffic Signs
Blinkersigns
BlinkerSign, 600598
Mfr # 600598
Zoro # G7724714
product price: $4,743.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,743.99
Free 30-Day Returns
Key Features
- Sign Material Aluminum
- Sign Mounting Style Bracket
- Retroreflective Grade Diamond Grade Cubed
- Thickness 0.08 in
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blinkersigns
- MFR # 600598
- Zoro # G7724714
- Country of Origin United States
- Category Traffic Signs
Dimensions
Solar Panel Dimensions | 16 in x 14 in |
Battery Size | 28 Ah |
Mounting Hole Dia. | 0.375 in |
Enclosure Dimensions | 16 in x 3 1/2 in x 14 in |
Sign Height | 30 in |
Sign Width | 30 in |
Description
Flashing LED Pedestrian Crosswalk Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Pedestrian Crossing Symbol, Background Color Flourescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2, MUTCD Sign Description W11-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, CAUTION STATIC SENSITIVE AREA (IN-50-624I)
- BRADY Label, 1 1/2 in W, Silver (M6-31-435)
- DUPONT Collared Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHXL002500)
- ZORO SELECT Vertical Panel Base, 2-5/8" Height, 18-1/2" Width (03-760-30)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1822-EG_12x18 (T1-1822-EG_12x18)
- HY-KO Speed Limit 10 Mph Sign 12" x 18" (A11045)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, T1-1090-EG_24x24 (T1-1090-EG_24x24)
- NMC Caution Speed Bumps Ahead Sign, TM159K (TM159K)
- NMC Fiberglas Ribs For 48" Sign (RURIB)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5016-EG_12x18 (T1-5016-EG_12x18)
- Blinkersigns Signs