Shop All Traffic Signs
Blinkersigns
BlinkerSign, 600597
Mfr # 600597
Zoro # G7729711
product price: $2,099.99
/ea
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Aluminum
- Sign Mounting Style Bracket
- Retroreflective Grade Diamond Grade Cubed
- Thickness 0.08 in
- Voltage 6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blinkersigns
- MFR # 600597
- Zoro # G7729711
- Country of Origin United States
- Category Traffic Signs
Dimensions
Battery Size | 14 Ah |
Solar Panel Dimensions | 16 in x 14 in |
Sign Height | 36 in |
Sign Width | 36 in |
Enclosure Dimensions | 16 in x 3 1/2 in x 14 in |
Mounting Hole Dia. | 0.375 in |
Description
Flashing LED Pedestrian Crosswalk Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Pedestrian Crossing Symbol, Background Color Flourescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2, MUTCD Sign Description W11-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Head, Caution, PK5 (PL4069)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN30)
- ACCUFORM Ladder Shield Wrap, Danger Do Not Climb (KLB761)
- PETZL Hook Lanyard, 3 m, Aluminum (L052CA01)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-UW (669-C/36-RVFO-UW)
- NMC No Texting It'S The Law Traffic Sign, TM252J (TM252J)
- NMC Caution Speed Bumps Sign, TM208K (TM208K)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1819-HI_18x12 (T1-1819-HI_18x12)
- LYLE State Law Stop For Pedestrian Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum (R1-6A-12FA)
- NMC Keep Left With Arrow Sign, TM531K (TM531K)
- NMC Tri Pod Stand For Rigid And Roll Up (RUTRI)
- Blinkersigns Signs