Shop All Traffic Signs
Blinkersigns
BlinkerSign, 600596
Mfr # 600596
Zoro # G7729991
product price: $1,819.99
/ea
Free Shipping & Returns
$1,819.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Aluminum
- Sign Mounting Style Bracket
- Retroreflective Grade Diamond Grade Cubed
- Thickness 0.08 in
- LED Wattage 1 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blinkersigns
- MFR # 600596
- Zoro # G7729991
- Country of Origin United States
- Category Traffic Signs
Dimensions
Solar Panel Dimensions | 16 in x 14 in |
Mounting Hole Dia. | 0.375 in |
Sign Width | 30 in |
Enclosure Dimensions | 16 in x 3 1/2 in x 14 in |
Battery Size | 14 Ah |
Sign Height | 30 in |
Description
Flashing LED Pedestrian Crosswalk Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Pedestrian Crossing Symbol, Background Color Flourescent Yellow-Green, MUTCD Compliant Sign Yes, MUTCD Code W11-2, MUTCD Sign Description W11-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size XL (SV54B-2ZGM-XL)
- AZUSA SAFETY Karbonhex Premium 15 ga. Nylon/Spandex, Flat Nitrile Palm Coating, Black/Red Cuff, 2XL (KX13N)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (6728511)
- LYLE Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U6-1034-RA_10X7 (U6-1034-RA_10X7)
- LYLE No Right Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-1P-24HA (R3-1P-24HA)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 49 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LL (669-C/48-NRVFO-LL)
- SIGNMISSION Trucks All Trucks With Truck Symbol & Left Arrow Rust Proof Parking, A-1824-22783 (A-1824-22783)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- NMC Warning Forklift Traffic Bilingual Sign (WFS34)
- NMC Speed Limit 5 Sign, TM17J (TM17J)
- Blinkersigns Signs