Shop All Traffic Signs
Blinkersigns
BlinkerSign, 600594
Mfr # 600594
Zoro # G7728573
product price: $2,027.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,027.99
Free 30-Day Returns
Key Features
- Sign Material Aluminum
- Sign Mounting Style Bracket
- Retroreflective Grade Diamond Grade Cubed
- Thickness 0.08 in
- Includes Sign Post No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blinkersigns
- MFR # 600594
- Zoro # G7728573
- Country of Origin United States
- Category Traffic Signs
Dimensions
Mounting Hole Dia. | 0.375 in |
Sign Width | 36 in |
Solar Panel Dimensions | 16 in x 14 in |
Sign Height | 36 in |
Battery Size | 14 Ah |
Enclosure Dimensions | 16 in x 3 1/2 in x 14 in |
Description
Flashing LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description R1-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC No Smoking (Graphic) Ohio Sign, M708P (M708P)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-24)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546WL-08)
- NMC Pedestrian Crossing Sign, C576AB (C576AB)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-EG_12x18 (T1-1876-EG_12x18)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23576 (A-1218-23576)
- LYLE Reflective Traffic Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U6-1280-RA_14X10 (U6-1280-RA_14X10)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5025-EG_18x24 (T1-5025-EG_18x24)
- SMV INDUSTRIES STL Slow Vehicle Sign, 2-CH (2-CH)
- LYLE Speed Limit 10 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1010-EG_12x18 (T1-1010-EG_12x18)
- Blinkersigns Signs