Blinkersigns

BlinkerSign, 600593


product price: $1,875.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sign Material Aluminum
  • Sign Mounting Style Bracket
  • Retroreflective Grade Diamond Grade Cubed
  • Thickness 0.08 in
  • Visibility Distance - Daytime 1,000 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Solar Panel Dimensions 16 in x 14 in
Battery Size 14 Ah
Sign Height 30 in
Enclosure Dimensions 16 in x 3 1/2 in x 14 in
Sign Width 30 in
Mounting Hole Dia. 0.375 in

Description

Flashing LED Stop Sign, LED Sign Type Flashing Traffic Control Sign, Sign Legend Stop, Background Color Red, MUTCD Compliant Sign Yes, MUTCD Code R1-1, MUTCD Sign Description R1-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.