Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # SW40TS
Zoro # G210707604
product price: $8,170.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$8,170.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 30 in
- Overall Depth 20 in
- Features Top Fan
- Product Type Built-In/Recessed Warming Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # SW40TS
- Zoro # G210707604
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 60 in |
Overall Width | 30 in |
Overall Depth | 20 in |
Details
Item | Warming Cabinet |
Features | Top Fan |
Product Type | Built-In/Recessed Warming Cabinet |
Number of Compartments | 1 |
Operating Temperature - Minimum | 90 Degrees F |
Cabinet Material | Stainless Steel |
Number of Shelves | 3 |
Capacity | 13.22 cu ft |
Number of Doors | 1 |
Operating Temperature - Maximum | 160 Degrees F |
Description
Warming Cabinet, Capacity 13.22 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 3, Cabinet Material Stainless Steel, Overall Height 60 in, Overall Width 30 in, Overall Depth 20 in, Features Top Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Hot Plate Stirrer, Plate 7" L x 7" W, 15 L (30500520)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAN0)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- LW SCIENTIFIC Incubator, 12-7/8inWx22inH, 110V (iCL-030L-D101)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Microbiological Incubat (51028065)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- BEING SCIENTIFIC Incubator (BIC-120C)
- BEING SCIENTIFIC Incubator (BIT-35)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- Blickman Lab Incubators