Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # 8927TS
Zoro # G110707605
product price: $6,478.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$6,478.99
Free 30-Day Returns
Key Features
- Overall Height 24 1/2 in
- Overall Width 24 in
- Overall Depth 20 5/8 in
- Features Flat Top, Top Fan
- Cabinet Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # 8927TS
- Zoro # G110707605
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 24 1/2 in |
Overall Width | 24 in |
Overall Depth | 20 5/8 in |
Details
Item | Warming Cabinet |
Features | Flat Top, Top Fan |
Cabinet Material | Stainless Steel |
Operating Temperature - Minimum | 90 Degrees F |
Product Type | Tabletop Warming Cabinet |
Number of Shelves | 1 |
Capacity | 2.87 cu ft |
Operating Temperature - Maximum | 110 Degrees F |
Includes | Lock |
Number of Doors | 1 |
Description
Warming Cabinet, Capacity 2.87 cu ft, Number of Doors 1, Number of Shelves 1, Cabinet Material Stainless Steel, Overall Height 24 1/2 in, Overall Width 24 in, Overall Depth 20 5/8 in, Features Flat Top, Top Fan, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Griffin Beaker, 1000mL, Glass, Clear, PK6 (14000Y-1000)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Blue (456740B)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- BEING SCIENTIFIC Incubator (BIF-200)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- BEING SCIENTIFIC Incubator (BIT-16)
- Blickman Lab Incubators