Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # 8927TG
Zoro # G210707598
product price: $6,478.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$6,478.99
Free 30-Day Returns
Key Features
- Overall Height 24 1/2 in
- Overall Width 24 in
- Overall Depth 20 5/8 in
- Product Type Tabletop Warming Cabinet
- Includes Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # 8927TG
- Zoro # G210707598
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 24 1/2 in |
Overall Width | 24 in |
Overall Depth | 20 5/8 in |
Details
Item | Warming Cabinet |
Product Type | Tabletop Warming Cabinet |
Includes | Lock |
Cabinet Material | Glass/Stainless Steel |
Features | Flat Top, Top Fan |
Number of Doors | 1 |
Number of Shelves | 1 |
Capacity | 2.87 cu ft |
Operating Temperature - Minimum | 90 Degrees F |
Operating Temperature - Maximum | 110 Degrees F |
Description
Warming Cabinet, Capacity 2.87 cu ft, Number of Doors 1, Number of Shelves 1, Cabinet Material Glass/Stainless Steel, Overall Height 24 1/2 in, Overall Width 24 in, Overall Depth 20 5/8 in, Features Flat Top, Top Fan, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Boston Bottle, 250mL, Amber, PK12 (5120824V-21)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- GLOBE SCIENTIFIC Slide Holder, 343 x 210 mm, White (513026)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 7.7N, 60 mL (HA6207-B)
- BEING SCIENTIFIC Incubator (BIT-55)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5-2.0ml Tubes (400783)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath w/Heated Lid (400780-HL)
- THERMO FISHER SCIENTIFIC General Protocol Microbiological Incubat (51029333)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- Blickman Lab Heaters