Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # 8925TS
Zoro # G610707594
product price: $6,617.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$6,617.99
Free 30-Day Returns
Key Features
- Overall Height 24 1/2 in
- Overall Width 30 in
- Overall Depth 26 5/8 in
- Number of Doors 1
- Operating Temperature - Maximum 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # 8925TS
- Zoro # G610707594
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 24 1/2 in |
Overall Width | 30 in |
Overall Depth | 26 5/8 in |
Details
Item | Warming Cabinet |
Number of Doors | 1 |
Operating Temperature - Maximum | 110 Degrees F |
Includes | Lock |
Capacity | 5.5 cu ft |
Number of Shelves | 1 |
Operating Temperature - Minimum | 90 Degrees F |
Cabinet Material | Stainless Steel |
Features | Flat Top, Top Fan |
Product Type | Tabletop Warming Cabinet |
Description
Warming Cabinet, Capacity 5.5 cu ft, Number of Doors 1, Number of Shelves 1, Cabinet Material Stainless Steel, Overall Height 24 1/2 in, Overall Width 30 in, Overall Depth 26 5/8 in, Features Flat Top, Top Fan, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette, 5mL, PK500 (21F236)
- LAB SAFETY SUPPLY Stirring Bar, Octagon, 7/8x5/16 In, PK10 (21R569)
- SP BEL-ART Dipper, HDPE/PE, 1 Piece 6 ft. Handle, 1 (F36785-0016)
- JUSTRITE Bottle Jacket, 1 Gal., Clear, Polyethylene (12009)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 220V (ICL-020L-D072)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- TORREY PINES Echotherm Benchtop, Fully Programmable (248708)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- SURETHERM Humidity/Temperature Control (H3565-45)
- BEING SCIENTIFIC Incubator (BIT-35)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- Blickman Lab Heaters