Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # 8925TG
Zoro # G310707597
product price: $6,617.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$6,617.99
Free 30-Day Returns
Key Features
- Overall Height 24 1/2 in
- Overall Width 30 in
- Overall Depth 26 5/8 in
- Number of Doors 1
- Operating Temperature - Maximum 110 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # 8925TG
- Zoro # G310707597
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 24 1/2 in |
Overall Width | 30 in |
Overall Depth | 26 5/8 in |
Details
Item | Warming Cabinet |
Number of Doors | 1 |
Operating Temperature - Maximum | 110 Degrees F |
Capacity | 5.5 cu ft |
Operating Temperature - Minimum | 90 Degrees F |
Number of Shelves | 1 |
Includes | Lock |
Product Type | Tabletop Warming Cabinet |
Cabinet Material | Glass/Stainless Steel |
Features | Flat Top, Top Fan |
Description
Warming Cabinet, Capacity 5.5 cu ft, Number of Doors 1, Number of Shelves 1, Cabinet Material Glass/Stainless Steel, Overall Height 24 1/2 in, Overall Width 30 in, Overall Depth 26 5/8 in, Features Flat Top, Top Fan, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Dippas W/Handle, 30mL, Pk50 (507054-0030)
- TRICORBRAUN 53-400 Black P/P Continuous Thread Closure, Ps22 Plain, Smooth Skirt, Smooth Top (059315)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 4 1/2 In, Blk (B-102-1)
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 110V (ICL-020L-D071)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- CORNING Extra Shelf for Mini Incubator (246266)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- BEING SCIENTIFIC Incubator (BIF-200)
- BEING SCIENTIFIC Incubator (BIF-35)
- Blickman Lab Incubators