Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # 8924TS
Zoro # G410707602
product price: $10,226.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$10,226.99
Free 30-Day Returns
Key Features
- Overall Height 74 1/2 in
- Overall Width 30 in
- Overall Depth 26 5/8 in
- Number of Compartments 2
- Operating Temperature - Minimum 90 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # 8924TS
- Zoro # G410707602
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 74 1/2 in |
Overall Width | 30 in |
Overall Depth | 26 5/8 in |
Details
Item | Warming Cabinet |
Number of Compartments | 2 |
Operating Temperature - Minimum | 90 Degrees F |
Number of Doors | 2 |
Cabinet Material | Stainless Steel |
Number of Shelves | 3 |
Capacity | 12.63 cu ft |
Operating Temperature - Maximum | 160 Degrees F |
Product Type | Freestanding Warming Cabinet |
Features | Flat Top, Integrated, Hidden 3 in Ball Bearing Polyolefin Casters with a Zinc Finish for Ease of Mobility, Top Fan |
Description
Warming Cabinet, Capacity 12.63 cu ft, Number of Doors 2, Number of Compartments 2, Number of Shelves 3, Cabinet Material Stainless Steel, Overall Height 74 1/2 in, Overall Width 30 in, Overall Depth 26 5/8 in, Features Flat Top, Integrated, Hidden 3 in Ball Bearing Polyolefin Casters with a Zinc Finish for Ease of Mobility, Top Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X LED Boom Stand Stereo Zoom Microscope, 5MP Camera (SM-3TX-54S-5M)
- EPPENDORF Pipetter Tips, 1000 to 5000uL, PK120 (022491261)
- SP SCIENCEWARE Beaker, 4000mL (F26219-0000)
- ASTRO PNEUMATIC NOSE 5PC SET ASSPRTED F/PR14-PART (AOPR14-01)
- BEING SCIENTIFIC Incubator (BIF-35)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- CORNING Heating Block, Holds 20x13mm Tubes (246208)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- BEING SCIENTIFIC Incubator (BIT-35)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- Blickman Lab Heaters