Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # 8924TG
Zoro # G510707601
product price: $10,226.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$10,226.99
Free 30-Day Returns
Key Features
- Overall Height 74 1/2 in
- Overall Width 30 in
- Overall Depth 26 5/8 in
- Number of Shelves 3
- Features Flat Top, Integrated, Hidden 3 in Ball Bearing Polyolefin Casters with a Zinc Finish for Ease of Mobility, Top Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # 8924TG
- Zoro # G510707601
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 74 1/2 in |
Overall Width | 30 in |
Overall Depth | 26 5/8 in |
Details
Item | Warming Cabinet |
Number of Shelves | 3 |
Features | Flat Top, Integrated, Hidden 3 in Ball Bearing Polyolefin Casters with a Zinc Finish for Ease of Mobility, Top Fan |
Number of Compartments | 2 |
Capacity | 12.63 cu ft |
Cabinet Material | Glass/Stainless Steel |
Operating Temperature - Minimum | 90 Degrees F |
Number of Doors | 2 |
Product Type | Freestanding Warming Cabinet |
Operating Temperature - Maximum | 160 Degrees F |
Description
Warming Cabinet, Capacity 12.63 cu ft, Number of Doors 2, Number of Compartments 2, Number of Shelves 3, Cabinet Material Glass/Stainless Steel, Overall Height 74 1/2 in, Overall Width 30 in, Overall Depth 26 5/8 in, Features Flat Top, Integrated, Hidden 3 in Ball Bearing Polyolefin Casters with a Zinc Finish for Ease of Mobility, Top Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- ZORO SELECT Precleaned Poly Pail Sampler, 75mL, PK12 (5660C)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0118)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- BEING SCIENTIFIC Incubator (BIF-200)
- CORNING Dual Heating Block, Holds 96 Well PCR Plate (246216)
- SURETHERM Humidity/Temperature Control (H3565-45)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath w/Heated Lid (400780-HL)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- Blickman Lab Heaters