Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # 8922TS
Zoro # G510707595
product price: $7,670.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$7,670.99
Free 30-Day Returns
Key Features
- Overall Height 35 1/2 in
- Overall Width 30 in
- Overall Depth 26 5/8 in
- Capacity 9.02 cu ft
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # 8922TS
- Zoro # G510707595
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 35 1/2 in |
Overall Width | 30 in |
Overall Depth | 26 5/8 in |
Details
Item | Warming Cabinet |
Capacity | 9.02 cu ft |
Number of Shelves | 2 |
Operating Temperature - Minimum | 90 Degrees F |
Operating Temperature - Maximum | 160 Degrees F |
Product Type | Undercounter Warming Cabinet |
Number of Compartments | 1 |
Features | Flat Top, Top Fan |
Cabinet Material | Stainless Steel |
Number of Doors | 1 |
Description
Warming Cabinet, Capacity 9.02 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 2, Cabinet Material Stainless Steel, Overall Height 35 1/2 in, Overall Width 30 in, Overall Depth 26 5/8 in, Features Flat Top, Top Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK500 (PLA-03171)
- GLOBE SCIENTIFIC Transfer Pipet, 23mL, 300mm, 12", PK100 (139050-S20)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- CORNING Mini Incubator (246265)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- BEING SCIENTIFIC Incubator (BIT-16)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5-2.0ml Tubes (400783)
- Blickman Lab Incubators