Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # 8921TS
Zoro # G110707599
product price: $8,824.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$8,824.99
Free 30-Day Returns
Key Features
- Overall Height 74 1/2 in
- Overall Width 30 in
- Overall Depth 26 5/8 in
- Includes Caster
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # 8921TS
- Zoro # G110707599
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 74 1/2 in |
Overall Width | 30 in |
Overall Depth | 26 5/8 in |
Details
Item | Warming Cabinet |
Includes | Caster |
Number of Shelves | 3 |
Capacity | 22.02 cu ft |
Operating Temperature - Minimum | 90 Degrees F |
Operating Temperature - Maximum | 160 Degrees F |
Number of Doors | 1 |
Features | Flat Top, Integrated, Hidden 3 in Ball Bearing Polyolefin Casters with a Zinc Finish for Ease of Mobility, Top Fan |
Cabinet Material | Stainless Steel |
Product Type | Freestanding Warming Cabinet |
Number of Compartments | 1 |
Description
Warming Cabinet, Capacity 22.02 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 3, Cabinet Material Stainless Steel, Overall Height 74 1/2 in, Overall Width 30 in, Overall Depth 26 5/8 in, Features Flat Top, Integrated, Hidden 3 in Ball Bearing Polyolefin Casters with a Zinc Finish for Ease of Mobility, Top Fan, Includes Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- LABEXACT PTFE Syrng Filt, 0.45um 25mm, PK100 (LEIWT-ES10037)
- GLOBE SCIENTIFIC Specimen container, 4oz, green separate screwcap, PK (5905G)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- BEING SCIENTIFIC Incubator (BIT-200)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- BEING SCIENTIFIC Incubator (BIF-120)
- SURETHERM Humidity/Temperature Control (H3565-45)
- LW SCIENTIFIC Incubator, 12-7/8inWx16-13/16inH, 220V (ICL-020L-D072)
- Blickman Lab Incubators