Shop All Lab Incubators
Blickman
Warming Cabinet
Mfr # 8921TG
Zoro # G310707603
product price: $8,824.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$8,824.99
Free 30-Day Returns
Key Features
- Overall Height 74 1/2 in
- Overall Width 30 in
- Overall Depth 26 5/8 in
- Cabinet Material Glass/Stainless Steel
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickman
- MFR # 8921TG
- Zoro # G310707603
- Country of Origin United States
- Category Lab Incubators
Dimensions
Overall Height | 74 1/2 in |
Overall Width | 30 in |
Overall Depth | 26 5/8 in |
Details
Item | Warming Cabinet |
Cabinet Material | Glass/Stainless Steel |
Number of Doors | 1 |
Capacity | 22.02 cu ft |
Features | Flat Top, Integrated, Hidden 3 in Ball Bearing Polyolefin Casters with a Zinc Finish for Ease of Mobility, Top Fan |
Number of Compartments | 1 |
Operating Temperature - Maximum | 160 Degrees F |
Operating Temperature - Minimum | 90 Degrees F |
Product Type | Freestanding Warming Cabinet |
Number of Shelves | 3 |
Description
Warming Cabinet, Capacity 22.02 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 3, Cabinet Material Glass/Stainless Steel, Overall Height 74 1/2 in, Overall Width 30 in, Overall Depth 26 5/8 in, Features Flat Top, Integrated, Hidden 3 in Ball Bearing Polyolefin Casters with a Zinc Finish for Ease of Mobility, Top Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Iron TPTZ Reagent PP, 10 ml, 100 ct (530550)
- ELGA Purelab 3000 7000 Purification (LC187)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 7.0cm, PK100 (1004-070)
- RESINTECH 25 Micron, 4.5 in O.D., pH Neutratlization Cartridge (AF-10-3232-BB)
- BEING SCIENTIFIC Incubator (BIT-16)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- CORNING Heating Block, Holds 20x12mm Tubes (246207)
- BEING SCIENTIFIC Incubator (BIF-35)
- CORNING Heating Block, Holds 5x50ml Tubes (246213)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- QUINCY LAB Lab Oven, 750 Watts (20270)
- Blickman Lab Heaters