Shop All Rubber Wheels
Blickle
Wheel, EasyRoll, 8 in, 1870 lb
Mfr # SE 202/25K-BB0.75
Zoro # G9664807
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Medium-Heavy Duty
- Hub Length 90mm
- Fits Axle Dia. 3/4 in
- Tread Standard
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # SE 202/25K-BB0.75
- Zoro # G9664807
- Country of Origin Germany
- Category Rubber Wheels
Dimensions
Hub Length | 90mm |
Fits Axle Dia. | 3/4 in |
Wheel Dia. | 8 in |
Wheel Width | 3-1/8 in |
Bore Dia. | 25mm |
Hub Width | 3-17/32 in |
Description
Rubber On Pressed Steel Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 400 lb (MY2636-24BL)
- ZORO SELECT Roll Pin, 5 x 30mm (D216)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- ZORO SELECT Pneumatic Wheel, 8 In, 220 lb (1NWU2)
- BLICKLE Caster Wheel, Rubber, 10", 2200 lb. (SE 252/25K-BB0.75)
- FAIRBANKS Thermoplastic Rubber Wheels, 8" (2528-RC)
- ZORO SELECT Caster Wheel, TPR, 5 in., 250 lb. (20PM13)
- ZORO SELECT Solid Wheel, Ribbed, Tire Sidewall No. 8x2 (53CM84)
- ZORO SELECT Caster Wheel, Rubber, 5 in., 145 lb. (RN05Z5205)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia. (53CM48)
- DAYTON Wheel, 10in X 2.5in Mold-on Rubber (MH2LRL401G)
- Blickle Rubber Wheels