Shop All Polyurethane Wheels
Blickle
Wheel, Besthane Polyurethane, 3-1/8in, 400 lb
Mfr # ALBS 80/15K-BB0.5
Zoro # G9664116
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3-5-32 in
- Wheel Width 1-3/16 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Besthane Soft Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # ALBS 80/15K-BB0.5
- Zoro # G9664116
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3-5-32 in |
Wheel Width | 1-3/16 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 1-9/16 in |
Description
Polyurethane On Aluminum Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush Holder, Overall Length 36 In (AH700836CF)
- SEACHOICE Manual Trailer Winch 3,000 lb., 1" dia. Hub (52261)
- MAG-MATE Magnetic Tie-Down, 4-3/4" H, 5-3/4" L (MTD110R)
- KEEPER Bungee Cord 24"Steelhook (06025)
- BLICKLE Caster Wheel, Polyurethane, 2", 330 lb. (VSTH 50/8K)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- BLICKLE Caster Wheel, Polyurethane, 6", 1100 lb. (ALST 160/20K-BB0.5)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- BLICKLE Caster Wheel, Polyurethane, 4", 660 lb. (ALST 100/15K-BB0.5)
- SERVICE CASTER SCC - 3.5" Red Poly on Polyolefin Wheel Only - 3/8" Bore - 300 lbs Capacity (SCC-PPUB3514-RED)
- DURASTAR Wheel; 3X1.25 Polyurethane|Polyolefin (Black|Gray); 3/8" Precision Bal (314PPU34A)
- Blickle Polyurethane Wheels