Shop All Plate Casters
Blickle
Swvl Plte Cstr, White Nylon, 5", Brake
Mfr # LE-PO 125G-FI
Zoro # G9662025
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-PO 125G-FI
- Zoro # G9662025
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 150 mm |
Wheel Dia. | 125 mm |
Wheel Width | 40 mm |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 102.5 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bar Cradle Truck 3000 lb. Capacity, 48"L x 24"W x 34"H (ERBST24486PH)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 325 lb (P17S-RP050K-12-DL-001)
- R.W. ROGERS CO Wheel, 5/16" Bore, 5"x1-1/4", PK2 (W-327-ASLC)
- ZORO SELECT Rope, 300ft, Blk/Yllw, 2600lb., Polyprpylne (340483-00300-115)
- BLICKLE Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck (HRLK-POG 100G)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80KA)
- BLICKLE Swvl Plt Cstr, Frgd Stl, 2-9/16", 1550 lb. (LH-SVS 65K)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- Blickle Casters