Shop All Plate Casters
Blickle
Swvl Plte Cstr, White Nylon, 4", 330 lb.
Mfr # LE-PO 100KA
Zoro # G9661970
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-PO 100KA
- Zoro # G9661970
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 125 mm |
Wheel Dia. | 100 mm |
Wheel Width | 37 mm |
Mounting Bolt Dia. | M8 |
Swivel Radius | 86 mm |
Caster Plate Size | 85 mm x 100 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH3)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 140 lb. (F1RN04041S001)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S210-TPRS-SLB-1-4)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, Gry Nylon, 4", 400 lb. (L-POG 100K-12)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-TP2)
- Blickle Plate Casters