Shop All Plate Casters
Blickle
Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb.
Mfr # LE-PO 80KA
Zoro # G9661998
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-PO 80KA
- Zoro # G9661998
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 78 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 7 cu. yd., 800 lb. Cap, Gray (36FL38)
- SIMPSON STRONG-TIE 1.5 in. W X 10.3 in. L Galvanized Steel Staircase Angle (TA10Z-R)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 4in, 250lb (4DE53)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 10ft. Load Chain, 3000 lb. Load Capacity, 10 ft Hoist Lift (OZIND150-10LH)
- BLICKLE Swivl Plte Castr, White Nyln, 4", 617 lb. (LK-PO 100G-1)
- BLICKLE Swvl Plte Cstr, White Nylon, 4", Brake (LE-PO 100G-FI)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- BLICKLE Swivel Plate Caster, PU, 8", Brake, Load Rating: 1760 lb. (LH-ALTH 200K-16-FI)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", Brake (LE-TPA 127G-FI)
- SERVICE CASTER 4 Inch High Temp Glass Filled Nylon Wheel Swivel Top Plate Caster Set SCC (SCC-20S414-GFNSHT-4)
- Blickle Casters