Shop All Plate Casters
Blickle
Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb.
Mfr # LE-PO 80G
Zoro # G9661955
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LE-PO 80G
- Zoro # G9661955
- UPC # 04047526017101
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 102 mm |
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 78 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- BLICKLE SS, Kngpn Rigid Cstr, Polyurthne, 3-1/8" (BKRXA-PATH 80KFD)
- BOXER TOOLS 21-in. Rubber Bungee Cords HD Outdoor- 100% EPDM WeatherProof w/Crimped S Hook, 10PK (66104)
- RAYMOND Raymond GWK-102TF-LW 102TF Load Wheel Kit for Electric Pallet Truck - Butterscotch (GWK-102TF-LW)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, PU, 5", 1100 lb. (BHS-GTH 125K-14)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake (LKPXA-TPA 101G-12-FI)
- BLICKLE Rigid Plate Caster, PU, 5", 400 lb. (B-ALST 125K-12)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Brake, Load Rating: 395 lb. (LK-ALTH 80K-14-FI)
- SERVICE CASTER 10 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Swivel Top Plate Caster SCC (SCC-KP92S1030-SSR)
- Blickle Plate Casters