Shop All Plate Casters
Blickle
Swvl Plte Cstr, TPR Rubbr, 5", Brake
Mfr # LKPA-TPA 126G-FI
Zoro # G9661596
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LKPA-TPA 126G-FI
- Zoro # G9661596
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 161 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M8 |
Swivel Radius | 102.5 mm |
Caster Plate Size | 66 mm x 90 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVVO Swivel Caster Kingpinless Poly On Cast I (TSK 200 PT15)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP52)
- ASHLAND CONVEYOR PVC Plastic Roller, .084In Dia, 12BF (B40P12)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 400 lb. (L-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Caster Wheel Shape: Extra Crowned (LH-ALBS 150K-16-FI-CO)
- BLICKLE Rgd Plate Caster, Nylon, 5", 1650 lb. (BKX-SPO 127XK)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, 55x55 mm Plate, Swivel, 60 kg Cap, NBR Foot Pad, Ivory (GD-40-F-NYN)
- Blickle Casters