Shop All Plate Casters
Blickle
Swvl Plte Cstr, TPR Rubbr, 4", 240 lb.
Mfr # LKPA-TPA 101KF
Zoro # G9661316
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blickle
- MFR # LKPA-TPA 101KF
- Zoro # G9661316
- UPC # 04047526575403
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 136 mm |
Wheel Dia. | 100 mm |
Wheel Width | 32 mm |
Caster Plate Size | 66 mm x 90 mm |
Mounting Bolt Dia. | M8 |
Swivel Radius | 90 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 1080 in Lift Range, Silver (OZ500DAV-ACW)
- CROSBY Terminator Wedge Socket, Steel, 3/8in (1035000)
- ZORO SELECT Shelving, Black, 18x36 (MHL1836BG)
- WERNER 36 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D6236-2)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8" (LKX-POTH 125KAD-14-FI)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- BLICKLE Swvl Plate Cstr, Wht Nyln, 3-1/8", 507 lb. (LH-PO 82G)
- BLICKLE Swvl Plate Cstr, White Nylon, 3", Brake (LPXA-PO 76G-FI)
- ZORO SELECT Rigid Plate Caster, TPR, 6 in., 300 lb. (P12R-PRP060K-12)
- Blickle Plate Casters