Shop All Plate Casters
Blickle
Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake
Mfr # LPA-TPA 75G-FI
Zoro # G9661471
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blickle
- MFR # LPA-TPA 75G-FI
- Zoro # G9661471
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 100 mm |
Wheel Dia. | 75 mm |
Wheel Width | 25 mm |
Caster Plate Size | 60 mm x 60 mm |
Mounting Bolt Dia. | M6 |
Swivel Radius | 66.5 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Winch Cable, SS, 1/4 In. x 60 ft. (35Z860)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelves, 300 lb (BUSTC11BU)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (16EG04201R)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80KA)
- BLICKLE Swivel Plate Caster, PU, 5", Brake (LH-POTH 125K-14-FI)
- BLICKLE Swivl Plate Castr, Solid Rubr, 8", Brake (LKX-POEV 200KAD-FI-SG)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Caster Wheel Shape: Extra Crowned (LH-ALBS 150K-16-FI-CO)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 165 lb (GDS-100B-SF)
- Blickle Casters